This item is Discontinued.

Gli Gate, In-Ground Pool, 5 ft. H x 30 in. W NE187

Gate, In-Ground Pool, 5 ft. H x 30 in. W (Discontinued)

  • Mfr # NE187
  • Zoro # G9324813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NE187
Zoro #
G9324813
UPC #
899133001059
Country of Origin
China

Dimensions

Height
5 ft
Width
30 in

Details

Item
Safety Fence Gate
Pool Type
In-Ground
Material
Steel
Color
Black
Includes
Hardware, Installation Instructions, Magna-Latch(R) Lock

Description

Safety Fence Gate, Pool Type In-Ground, Material Mesh/Stainless Steel, Color Black, Height 5 ft, Width 30 in, Includes Hardware, Installation Instructions, Magna-Latch(R) Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.