Universal padded aluminum travel case designed for the DMC1000 controller but ideal for many other

  • Mfr # DMC1000CASE

  • Zoro # G616066152


product price: $71.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMC1000CASE
Zoro #
G616066152
UPC #
731717959885
Country of Origin
China

Description

This lightweight and durable case is ideal for the GLI PRO DMC1000 Music controller as a coffin case. Ideal for small electronics such as microphones and transmistter- receivers. Full aluminum weather and impact resistant exterior walls with tongue and groove edge closure. Impact resistant chrome plated steel corners with riveted construction. Thick wall to wall interior padding. Four lockable chrome plated drawbolt closure thumb latches with two keys. Detachable lid. Bottom side rubber feet plus second set of rubber feet on the large flat side. Exterior dimensions: 20.25-in Width, 10-in Depth, 5.5-in height. Interior dimensions: Lid: height: 1-in plus 3/8-in foam padding, depth: 7.75-in plus .75-in foam padding, width: 17-3/16-in plus 2-3/8-in foam padding. Base: height: 3-in plus 3/8-in foam padding, depth: 7.75-in plus .75-in foam padding, width: 18.75-in plus .75-in foam padding. One foam rubber cube and integrated hook and loop tie-down strap are inside the case. Conveient riveted carry handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.