Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Square Twisted Knob Champagne Gold

  • Mfr # 5865-CHPG-1

  • Zoro # G410907859


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Shape
Square
Material
Zinc
Projection
1 in.
Size
1-1/4" length x 1-1/4" width x 1" projection
Thickness
1-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5865-CHPG-1
Zoro #
G410907859
UPC #
849376081127
Country of Origin
China

Dimensions

Size
1-1/4" length x 1-1/4" width x 1" projection
Thickness
1-1/4 in.

Details

Shape
Square
Material
Zinc
Finish
Champagne Gold
Projection
1 in.
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.