Zoro Homepage

1-3/8 in. Matte Black Modern Square Cabinet Knob, 5PK

  • Mfr # 5101-MB-5

  • Zoro # G010927219


product price: $11.59
/pk 5, $2.32/ea

Key Features

Shape
Square
Material
Zinc
Projection
1 in
For Use With
Cabinets
Size
1-3/8" L x 1-3/8" W x 1" P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5101-MB-5
Zoro #
G010927219
UPC #
849376061198
Country of Origin
China

Dimensions

Size
1-3/8" L x 1-3/8" W x 1" P

Details

Shape
Square
Material
Zinc
Finish
Matte Black
Projection
1 in
For Use With
Cabinets
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.