14 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1435, 10PK

  • Mfr # 1435-Z-10

  • Zoro # G911214944


product price:  $70.15
/pk 10, $7.02/ea

Key Features

Extended Length
28-1/2 in
Width
1-3/8 in
Side Space
1/2 in
Material
Steel
Closed Length
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1435-Z-10
Zoro #
G911214944
UPC #
849376051977
Country of Origin
China

Dimensions

Extended Length
28-1/2 in
Width
1-3/8 in
Closed Length
13-3/4 in

Details

Side Space
1/2 in
Material
Steel
Load Capacity
70 lbs.

Description

14 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 1435, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.