
22 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2235
Mfr # 2235-Z-1
Zoro # G811214938
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Finish
Satin Nickel
Travel Length
21-5/8 in.
Material
Steel
Width
1-3/8 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2235-Z-1
Zoro #
G811214938
UPC #
849376034802
Country of Origin
China
Dimensions
Travel Length
21-5/8 in.
Width
1-3/8 in.
Size
21-5/8" length x 1-3/8" width
Details
Finish
Satin Nickel
Material
Steel
Color
Silver
For Use With
Cabinets
Shape
Slide
Description
22 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2235
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.