
3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB
Mfr # 3558-AB-1
Zoro # G911214951
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
Key Features
Material
Steel
Finish
Antique Brass
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
For Use With
Interior Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3558-AB-1
Zoro #
G911214951
UPC #
849376009282
Country of Origin
China
Dimensions
Door Leaf Height
3-1/2 in.
Door Leaf Width
3-1/2 in.
Size
3-1/2" length x 3-1/2" width
Details
Material
Steel
Finish
Antique Brass
For Use With
Interior Doors
Color
Yellow
Shape
Hinge
Description
3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.