Shop M-D BUILDING PRODUCTS

3-3/8 in. x 1 in. x 72 in. Silver Aluminum and Vinyl High-Profile Outswing Door Threshold

  • Mfr # 08656

  • Zoro # G915893930


product price:  $53.69
/ea

Key Features

Length
72 in
Color
Silver
Width
3.375 in
Depth (In.)
3.375 in
Includes
1 Aluminum and Vinyl Threshold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08656
Zoro #
G915893930
UPC #
43374086560
Country of Origin
United States

Dimensions

Length
72 in
Width
3.375 in
Depth (In.)
3.375 in

Details

Color
Silver
Includes
1 Aluminum and Vinyl Threshold
Material
Aluminum

Description

The M-D Aluminum High-profile Outswing Door Threshold features a vinyl seal for protection from drafts, moisture, dust, and insects. The bumper-style design is specifically made for outswing doors. As the door swings shut the vinyl bumper insert creates a seal on the side of the door. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw.


  • Made of durable aluminum and flexible vinyl
  • Use to replace the threshold of outswing doors
  • 3-3/8 in. W x 1 in. H x 72 in. L
  • Silver color
  • Protects against drafts, moisture, dust, and insects
  • Screws are included for installation
  • Replace vinyl seal with M-D items 13409
  • Cut threshold with hacksaw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.