Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-BP

  • Mfr # 87380-BP-1

  • Zoro # G111215611


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Zinc
Length
3-3/4 in.
Width
3/8 in.
Projection
1-1/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87380-BP-1
Zoro #
G111215611
UPC #
849376019939
Country of Origin
China

Dimensions

Length
3-3/4 in.
Width
3/8 in.
Size
3-3/4" length x 3/8" width x 1-1/8" projection

Details

Finish
Pewter
Color
Gray
Material
Zinc
Projection
1-1/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-BP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.