
4 in. Oil Rubbed Bronze Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-ORB
Mfr # 4000-SQ-58-ORB-1
Zoro # G711215943
product price:Â $2.59
/ea
Sold in multiples of 4 for $10.36
Key Features
Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Shape
Hinge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4000-SQ-58-ORB-1
Zoro #
G711215943
UPC #
849376009428
Country of Origin
China
Dimensions
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Details
Material
Steel
Finish
Oil Rubbed Bronze
Shape
Hinge
For Use With
Interior Doors
Color
Brown
Description
4 in. Oil Rubbed Bronze Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.