Zoro Homepage

5 in. Center to Center Cabinet Base Pull - 87380-128-WN

  • Mfr # 87380-128-WN-1

  • Zoro # G011214592


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material
Zinc
Length
5-3/4 in.
Width
3/8 in.
Projection
1-1/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87380-128-WN-1
Zoro #
G011214592
UPC #
849376043613
Country of Origin
China

Dimensions

Length
5-3/4 in.
Width
3/8 in.
Size
5-3/4" length x 3/8" width x 1-1/8" projection

Details

Finish
Weathered Nickel
Color
Silver
Material
Zinc
Projection
1-1/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

5 in. Center to Center Cabinet Base Pull - 87380-128-WN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.