6-1/4 in. Center to Center Champagne Gold Classic Euro Bar Pull - 4361-160-CHPG, 10PK

  • Mfr # 4361-160-CHPG-10

  • Zoro # G510906721


product price:  $51.39
/pk 10, $5.14/ea

Key Features

Material
Steel
Length
7-1/2 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4361-160-CHPG-10
Zoro #
G510906721
UPC #
849376078622
Country of Origin
China

Dimensions

Length
7-1/2 in
Width
1/2 in
Screw Size
1 in

Details

Finish
Champagne Gold
Material
Steel
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.