6 in. Oil Rubbed Bronze Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-ORB
- Mfr # 6343-128-ORB-1
- Zoro # G711216032
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Finish
Oil Rubbed Bronze
Width
1 in.
Length
6 in.
Projection
1/8 in.
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6343-128-ORB-1
- Zoro #
- G711216032
- UPC #
- 849376083244
- Country of Origin
- China
Dimensions
- Width
- 1 in.
- Length
- 6 in.
- Depth
- 1/8 in.
- Size
- 6" length x 1" width x 1/8" projection
Details
- Finish
- Oil Rubbed Bronze
- Projection
- 1/8 in.
- Material
- Zinc
- For Use With
- Cabinets
- Color
- Brown
- Shape
- Backplate
Description
6 in. Oil Rubbed Bronze Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-ORB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.