
7/8 in. Oil Rubbed Bronze Pyramid Cabinet Knob, 25PK
Mfr # 5746-ORB-25
Zoro # G310926905
product price: $21.89
/pk 25, $0.88/eaKey Features
Shape
Square
Material
Zinc
Projection
1 in
Size
7/8" L x 7/8" W x 1" P
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5746-ORB-25
Zoro #
G310926905
UPC #
849376037780
Country of Origin
China
Dimensions
Size
7/8" L x 7/8" W x 1" P
Details
Shape
Square
Material
Zinc
Finish
Oil Rubbed Bronze
Projection
1 in
For Use With
Cabinets
Color
Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.