
9 in. Oil Rubbed Bronze Squared Back Plate 6-1/4 in. Center to Center - 9342-160-ORB, 25PK
Mfr # 9342-160-ORB-25
Zoro # G411214659
product price:Â $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
9 in
Material
Solid Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9342-160-ORB-25
Zoro #
G411214659
UPC #
849376085651
Country of Origin
China
Dimensions
Width
1 in
Length
9 in
Details
Finish
Oil Rubbed Bronze
Material
Solid Zinc
Description
9 in. Oil Rubbed Bronze Squared Back Plate 6-1/4 in. Center to Center - 9342-160-ORB, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.