9 in. Satin Nickel Squared Back Plate 7-9/16 in. Center to Center - 9342-192-SN, 10PK

  • Mfr # 9342-192-SN-10

  • Zoro # G711215806


product price:  $46.19
/pk 10, $4.62/ea

Key Features

Finish
Satin Nickel
Length
8-1/2 in
Material
Solid Zinc
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9342-192-SN-10
Zoro #
G711215806
UPC #
849376083060
Country of Origin
China

Dimensions

Length
8-1/2 in
Width
1 in

Details

Finish
Satin Nickel
Material
Solid Zinc

Description

9 in. Satin Nickel Squared Back Plate 7-9/16 in. Center to Center - 9342-192-SN, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.