
Alpine Collection 4-Piece Champagne Gold Bathroom Hardware Set
Mfr # 9018-KIT-RD-CHPG-1
Zoro # G815851788
product price: $52.25
/eaKey Features
Finish
Champagne Gold
Height
3 in
Color
Gold
Width
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9018-KIT-RD-CHPG-1
Zoro #
G815851788
UPC #
849376084807
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
18 in
Details
Finish
Champagne Gold
Color
Gold
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.