Shop All Laundry Detergent
Glisten
High Efficiency Laundry Detergent, Liquid, Floral, Yellow, 6 PK
Mfr # WM0612N
Zoro # G2478766
product price: $26.89
/pk 6, $4.48/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Floral
- High Efficiency Compatibility Yes
- Color Yellow
- Container Type Bottle
Product Information
- Brand Glisten
- MFR # WM0612N
- Zoro # G2478766
- UPC # 687618240020
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 12 oz |
Details
Description
Washing Machine Cleaner, High Efficiency Compatibility Yes, Cleaner Form Liquid, Container Type Bottle, Container Size 12 oz, Fragrance Floral, Product Label Washing Machine Cleaner, Standards EPA Design for The Environment, Base Formula Chemical Based Solvent, Biodegradable No, Color Yellow, Features Cleans Door Seals, Detergent Drawers, and Hard-To-Clean Areas, Contains No Bleach or Chemicals, Leaves No Residue Behind, Removes Odor-Causing Residue and Abrasive Mineral, Number of Loads 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- KNAPE & VOGT Kv Pull Out Single Bin 20qt 8-3/8in Wide (SBM9-1-20WH)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- ESSENDANT Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies, 4 PK (01134)
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Fresh, Blue, 4 PK (87473)
- DIAL Laundry Booster, 4 lbs Box, Powder, 6 PK (DIA 00201)
- WOOLITE Soap Laundry Woolite Pt (6233806130)
- TOUGH GUY High Efficiency Laundry Detergent, 210 oz Jug, Liquid, Unscented, Clear (5GUU2)
- Glisten Laundry Detergent