Shop GLOBAL DOOR CONTROL
See all product information
Create Account
Elegant Curve Concealed Screw 20 in. x 1-1/4 in. Grab Bar in Polished Chrome
- Mfr # GBD20-1.25-PSDC
- Zoro # G721841910
product price:Â
$
3.60
/ea
Sold in multiples of 3 for
$10.80
Key Features
Length
20 in
Finish
Polished Chrome
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBD20-1.25-PSDC
- Zoro #
- G721841910
- UPC #
- 704780178132
- Country of Origin
- China
- Finish
- Polished Chrome
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Color
- Chrome
- Dia
- 3.16 in
- Mounting Type
- Wall Mounted
- Weight Capacity
- 500 lb
- Item
- Grab/Assist Bar
- Includes
- Mounting Hardware
- Features
- Concealed Mounting Hardware
- Bar Type
- Curved
Dimensions
- Length
- 20 in
Description
This model of the E-Z Grab Elegant Curve style concealed screw 20 in. grab bar comes in a polished chrome finish and supports up to 500 lbs. This grab bar is designed to provide support and extra stability in the tub, shower or other area of the bathroom. It also features concealed mounting hardware for your convenience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.