
1/2 in. 190 Degree Polished Chrome Door Viewer
Mfr # GH-UL3300-US26
Zoro # G201861032
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
Key Features
Finish
Polished Chrome
Mounting Hole Dia.
0.5
Color
Chrome
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-UL3300-US26
Zoro #
G201861032
UPC #
704780184096
Country of Origin
China
Dimensions
Mounting Hole Dia.
0.5
Details
Finish
Polished Chrome
Item
Door Viewers
Color
Chrome
Material
Solid Brass
Description
Our Trans-Atlantic door viewers are made with durability in mind. This model is constructed from solid brass to keep you safe while answering the door during the day or night with adequate exterior light. It can be installed on doors with 1-3/4 in. thickness. Also, it's required to have 1/2 in. as hole diameter for the installation of the viewer. Items are available in Polished Chrome finish.
- • Solid brass construction offers durable and lasting protection
- • 190-degree viewing angle offers optimum and clear vision
- • Includes mounting screws for quick and easy installation
- • Recommended for 1-3/4 in. thick wood or metal doors
- • Made from solid brass for more durability
- • Comes with highly polished optic lenses for extra wide viewing angles
- • 1/2 in. bore 190-degree viewing
- • Extremely easy to install
- • Polished Chrome finish
- • UL listed R13709 fire rated
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.