20 in. Grab Bar in White with Acrylic Chrome Ring

  • Mfr # GB16-15-WHCH

  • Zoro # G321841891


product price: $3.60
/ea
Sold in multiples of 3 for $10.80

Key Features

Includes
Mounting Hardware
Mounting Type
Wall Mounted
Length
20 in
Standards
ADA Compliant
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB16-15-WHCH
Zoro #
G321841891
UPC #
704780223764
Country of Origin
China

Dimensions

Length
20 in

Details

Finish
White
Includes
Mounting Hardware
Mounting Type
Wall Mounted
Item
Grab/Assist Bar
Standards
ADA Compliant
Weight Capacity
500 lb
Color
White
Dia
3 in
Material
Metal

Description

Add both safety and elegance to your bathroom with the Global Door Controls 20 in. Grab Bar, designed with a strong metal core, smooth white coating, and chrome-accented ring. The hidden hardware ensures a seamless appearance while offering dependable support up to 500 lbs. Perfect for tubs, showers, or toilet areas, it blends functionality with modern design.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.