Shop LAVISH HOME
See all product information
Create Account
Corner Shower Bench Water Resistant Shower Stool for Inside Shower, Bathroom, or Sauna Foot Rest
- Mfr # ST-BATH8-WHT
- Zoro # G822936775
product price:Â
$
68.35
/ea
Key Features
Width
15.5 in
Material
Bamboo
Length
15.5 in
Includes
Bench
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-BATH8-WHT
- Zoro #
- G822936775
- UPC #
- 197315860808
- Country of Origin
- China
- Item
- Shower Bench
- Material
- Bamboo
- Includes
- Bench
- Color
- White
Dimensions
- Width
- 15.5 in
- Length
- 15.5 in
- Height
- 16 in
Description
Create the perfect bath time or shower setting with the Shower Benches for Inside Shower by Lavish Home. This versatile corner shower stool is made of bamboo that is naturally resistant to bacteria, odor, and water for long-term use. The ergonomic bamboo shower bench has a slatted design to effectively drain water and for even air circulation, ensuring it dries between uses. This small stool can be used inside the bath to create a shower organizer corner for storing your bathing products, as a shower step for shaving legs, or for a shower seat for inside shower as it has a weight capacity of up to 200lbs. Not only does the small shower stool make a great addition to your bathroom aesthetic, but it also works great in the living room for extra storage, in your entryway to hold shoes and other going out essentials, or in the bedroom as a bookcase or plant shelf.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.