Zoro Homepage

3.5 in Leaf W x 3.5 in Leaf H, Silver

  • Mfr # CP3535-5/8-26D-M

  • Zoro # G801861241


product price: $3.56
/pk 2, $1.78/ea
Sold in multiples of 4 for $14.24

Key Features

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Finish
Silver
Material
Steel
Color
Brushed Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3535-5/8-26D-M
Zoro #
G801861241
UPC #
704780172406
Country of Origin
China

Dimensions

Door Leaf Height
3.5 in
Door Leaf Width
3.5 in
Depth
0.5 in

Details

Finish
Silver
Material
Steel
Color
Brushed Chrome
Type
Door Hinge

Description

This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing steel hinge has 5/8 in. radius corners and comes in a brushed chrome finish. The hinge is a residential full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.


  • •Residential door hinge for light to medium duty applications
  • •Made from solid steel for durability and longevity
  • •5/8 in radius hinge with removable pin - pack of 2
  • •Full mortise, residential hinge
  • •Corner: 5/8 in radius
  • •Installation: standard template hole locations
  • •Steel base material with steel pin
  • •Plain bearing removable pin, reversible
  • •For light to medium weight residential door applications
  • •Recommended for use on 1-3/8 in. hollow or solid core interior doors
  • •Conforms to ANSI-A156.1 and ANSI-A156.17
  • •Packed with 3/4 in. x #9 Phillips head wood screws
  • •Brushed Chrome finish
  • •Set of 2 Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.