3.5 in. x 3.5 in. Residential Full Mortise 1/4 in. Radius Door Hinge with Removable Pin - Pack of 2
- Mfr # CP3535-1/4-US19-M
- Zoro # G621841829
product price:Â
$
3.01
/pk of 10, $0.30/ea
Sold in multiples of 3Â pks for
$9.03
Key Features
Finish
Matte Black
Material
Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3535-1/4-US19-M
- Zoro #
- G621841829
- UPC #
- 704780213123
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Steel
- Mounting
- Mortise
- Features
- Half Moon Hole Pattern
- Item
- Door Hinge
- Color
- Black
- Pin Type
- Removable Pin
- Interior/Exterior
- Interior or Exterior
- Pin type
- Removable Pin
- Application
- Interior & Exterior
- Includes
- Mounting Hardware Included
- Type
- Standard
Dimensions
- Width
- 3.5 in
- Height
- 3.5 in
- Length
- 3.5 in
- Depth
- 0.5 in
Description
The Global Door Controls residential full mortise hinges are designed for smooth, reliable door movement on both interior and exterior doors. Made from durable steel with a precision plain bearing and removable pin design, they ensure long-lasting strength and consistent performance. Built for everyday use, they provide dependable support, easy installation, and a clean, professional finish.
- Recommended for use on non-commercial door applications
- Made from a solid steel base for enhanced durability
- 1/4 in. radius corner hinge with plain bearing and removable pin
- Ideal for both interior and exterior door applications
- Suitable for light to medium weight residential door assemblies
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Plain bearing design with reversible pin for easy installation
- Thickness: 0.85 in. or 2.2 mm, Compatible with hollow or solid core interior doors, Certifications: ANSI A156.1 and A156.17
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.