Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
3.5 in. x 3.5 in. Spring Full Mortise 5/8 in. Radius Door Hinge with Fixed Pin - Pack of 3
- Mfr # CPS3535-5/8-US19-M
- Zoro # G121841893
product price:Â
$
24.95
/pk of 3, $8.32/ea
Key Features
Door Hinge Type
Spring
Material
Steel
Finish
Matte Black
Mounting
Mortise
Includes
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPS3535-5/8-US19-M
- Zoro #
- G121841893
- UPC #
- 704780213154
- Country of Origin
- China
- Item
- Door Hinge
- Door Hinge Type
- Spring
- Material
- Steel
- Finish
- Matte Black
- Mounting
- Mortise
- Includes
- Mounting Hardware Included
- Pin Type
- Fixed Pin
- Pin type
- Fixed Pin
Description
The Global Door Controls spring full mortise hinges are designed for automatic self-closing door applications with reliable performance. Featuring a durable three-knuckle construction, each hinge offers adjustable spring tension that can be increased or decreased using the included adjusting tool for precise control. For maximum versatility, use three hinges per door, allowing balanced closing force with flexible adjustment across installations.
- Recommended for automatic self-closing door applications
- Made from a solid steel base for enhanced durability
- 5/8 in. radius corner hinge with plain bearing and fixed pin
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Plain bearing design with non-removable pin for smooth operation
- Thickness: 0.85 in. or 2.2 mm
- Template-aligned screw hole locations for quick mounting, Supplied with wood screws for secure fixing
- Certifications: ANSI / BHMA - K81071F for self-closing hinges, Meets NFPA 80 for 3-hour fire rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.