Shop All Butt Hinges
Global Door Controls
4 in W x 4.5 in H Bronze
Mfr # CS4540BBRNRP10B-3
Zoro # G801861036
product price: $37.99
/pk 3, $12.66/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4 in
- Material Stainless Steel
- Type Door Hinge
- Color Oil Rubbed Bronze
Product Information
- Brand Global Door Controls
- MFR # CS4540BBRNRP10B-3
- Zoro # G801861036
- UPC # 704780179641
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4 in |
Depth | 0.75 in |
Details
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable pin stainless steel hinges has 5/32 in. radius corners and comes in an oil-rubbed bronze finish. The hinges is a heavy duty solid stainless steel commercial grade door hinges. For use with metal or wood doors. Packaged with machine screws. Product sold as a set of three hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN RIM Cylinder, 6-Pin L4, Keyway, 626 (3000-200-6-L4-626)
- SPD Welded Blade End Gas Spring (GSWB252645)
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum (223NA-4)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CP4545BBNRP-USP-3)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU FLUSH SETS)
- Global Door Controls Door Hinges