Zoro Homepage

4.5 in Leaf W x 4.5 in Leaf H, Silver

  • Mfr # CS4545BBNRP-32D-3

  • Zoro # G701860795


product price: $56.38
/pk 3, $18.79/ea

Key Features

Door Leaf Height
4.5 in
Door Leaf Width
4.5 in
Finish
Silver
Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4545BBNRP-32D-3
Zoro #
G701860795
UPC #
704780181231
Country of Origin
China

Dimensions

Door Leaf Height
4.5 in
Door Leaf Width
4.5 in
Depth
0.5 in

Details

Finish
Silver
Material
Stainless Steel
Color
Stainless Steel
Type
Door Hinge

Description

Heavy duty 316 marine grade stainless steel commercial door hinge with 2 ball bearings and Non-Removable Pin (NRP). Security Non-Removable Pin for exterior outswing doors, prevents the hinge pins removal by vandals and thieves. Made of high grade 316 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.