Global Door Controls
4.5 in W x 4.5 in H Gray
Mfr # CP4545BB-USP-3
Zoro # G401861184
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Gray
- Material Steel
- Depth 0.75 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000)
- NUVO IRON 32 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS32)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CP4545BBNRP-USP-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Satin Nickel (CP3535-R-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- Global Door Controls Door Hinges