Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
83 in. Aluminum Concealed Full Mortise Heavy-Duty Continuous Door Hinge
- Mfr # THY-1183CFMHD-AL
- Zoro # G310875340
product price:Â
$
183.97
/ea
Free Shipping & Returns
Key Features
Hinge Type
Continuous
Material
Hard Anodized Aluminum
Mounting
Mortise
Finish
Aluminum
Door Leaf Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THY-1183CFMHD-AL
- Zoro #
- G310875340
- UPC #
- 704780189206
- Country of Origin
- Taiwan, Province of China
- Item
- Door Hinge
- Hinge Type
- Continuous
- Material
- Hard Anodized Aluminum
- Mounting
- Mortise
- Finish
- Aluminum
Dimensions
- Door Leaf Width
- 4 in
- Door Leaf Height
- 83 in
- Door Leaf Thickness
- 2 in
Description
The Global Door Controls continuous door hinge ensures precise alignment with an integral stop on each leaf. Built for heavy-duty concealed full mortise doors, it excels in demanding commercial settings while also fitting residential applications. Its no-radius design provides long-lasting strength and smooth operation, even under frequent use.
- Recommended for commercial and high-use residential doors
- Made from anodized aluminum for enhanced durability
- Continuous hinge, non-handed profile for smooth operation
- Designed for durable full mortise doors with concealed, flush fit
- 1/4 in. clearance ensures smooth operation while providing a high degree of security
- Constructed from 6063-T6 anodized aluminum for strength and corrosion resistance
- Full mortise installation allows recessed fitting into door and frame
- 32 self-lubricating concealed thrust bearings, Reversible non-handed hinge fits both left- and right-hand doors
- Through-bolt & machine screw compatible for secure installation, Templated hole patterns ensure fast, accurate mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.