83 in. Aluminum Heavy-Duty Continuous Door Hinge
- Mfr # THI-1183HD-AL
- Zoro # G701860863
product price:Â
$
228.04
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Hard Anodized Aluminum
Mounting
Surface Mount
Width
4 in
Pin Type
Fixed Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THI-1183HD-AL
- Zoro #
- G701860863
- UPC #
- 704780189268
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4 in
- Height
- 2 in
Details
- Finish
- Aluminum
- Material
- Hard Anodized Aluminum
- Mounting
- Surface Mount
- Item
- Door Hinge
- Pin Type
- Fixed Pin
- Interior/Exterior
- Interior or Exterior
- Color
- Silver
Description
The Global Door Controls continuous door hinge is built for heavy-duty doors with a no-radius design, delivering reliable performance in high-traffic environments. Engineered for strength and durability, it ensures smooth, long-lasting operation. Ideal for both commercial and residential applications, it stands up to frequent use with confidence.
- Recommended for commercial and high-use residential doors
- Made from anodized aluminum for enhanced durability
- Continuous hinge, non-handed profile for smooth operation
- Heavy-duty construction for a precise, clean door fit
- Provides a high degree of security for reliable protection
- Constructed from 6063-T6 anodized aluminum for strength and corrosion resistance
- Surface-mount installation attaches directly to the door and frame
- 32 self-lubricating concealed thrust bearings, Reversible non-handed hinge fits both left- and right-hand doors
- Through-bolt & machine screw compatible for secure installation, Templated hole patterns ensure fast, accurate mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.