
9/16 in. Bright Brass Door Viewer
Mfr # GH-UL3315-US3
Zoro # G701861181
product price: $7.20
/eaSold in multiples of 2 for $14.40
Key Features
Material
Solid Brass
Finish
Bright Brass
Mounting Hole Dia.
0.56
Height
3 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-UL3315-US3
Zoro #
G701861181
UPC #
704780184126
Country of Origin
China
Dimensions
Mounting Hole Dia.
0.56
Height
3 in
Width
1 in
Details
Material
Solid Brass
Finish
Bright Brass
Item
Door Viewers
Color
Brass
Description
Trans-Atlantic door viewers are made with safety and durability in mind. Solid brass with highly polished optic lenses for extra wide viewing angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.