951 TUL Model Reinforcement Plate in Aluminum
Mfr # TH1100-RP951-TUL
Zoro # G021841917
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Finish
Aluminum
Height
7.87 in
Width
1.19 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-RP951-TUL
Zoro #
G021841917
UPC #
704780189039
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.87 in
Width
1.19 in
Details
Finish
Aluminum
Material
Aluminum
Item
Door Kickplate
Description
The Global Door Controls TH1100-RP951TUL reinforcement plate is crafted from durable aluminum, offering strong support and corrosion resistance for exit device installations. Designed specifically for the 951 TUL model, it ensures perfect alignment and enhances door strength to prevent hardware damage. With pre-drilled holes and precise sizing, hassle-free installation for long-lasting performance in commercial settings.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.