Shop All Door Bolt Locks
Global Door Controls
Brushed Chrome Manual Surface Bolt
Mfr # TH1100-SB1-US26D
Zoro # G101861187
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
Product Information
- Brand Global Door Controls
- MFR # TH1100-SB1-US26D
- Zoro # G101861187
- UPC # 704780179368
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Description
The Global Door Controls manual surface bolt in brushed chrome holds the door bolt in any position. Ensures a smooth sliding action. This tamper proof security bolt is contemporary in style and increases the overall security of any door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- HICKORY HARDWARE Pull 2-1/2 Inch (64mm) Center to Center (P2921-SN)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/53)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- GLOBAL DOOR CONTROLS Surface Security Bolt - Satin Chrome Finish (GH-UL453-US26D)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- PREMIER LOCK Commercial Storefront Hook Bolt Lock - 1-1/8" (DLA08)
- Global Door Controls Door Bolt Locks