Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
Commercial Grade 3 Door Closer with Backcheck and Parallel Arm Bracket in Aluminum-Size 4
- Mfr # TC2204-BC-PA-AL-H
- Zoro # G221841700
product price:Â
$
69.90
/ea
Key Features
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Interior/Exterior
Interior, Exterior
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC2204-BC-PA-AL-H
- Zoro #
- G221841700
- UPC #
- 704780180685
- Country of Origin
- Korea, Republic of
- Item
- Door Closer
- Closer Type
- Non Hold Open
- Color
- Aluminum
- Finish
- Aluminum
- Interior/Exterior
- Interior, Exterior
- Material
- Aluminum
- Holding Force (Lb.)
- 243 lb
- Standards
- ANSI Certified; BMHA Certified
- Features
- Adjustable Closing Speed
Dimensions
- Spring Size
- 4
- Depth
- 1.75 in
- Height
- 3 in
- Width
- 9.75 in
- Length
- 9.75 in
Description
The Global Door Controls TC2200 series are considered as the most economically priced streamline closers. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. This type of door closers has variant functional utility to accomodate the requirements of any field installation. They're constructed from solid aluminum for more durability. Moreover, the spring tension is adjustable and comes in sizes 2-5.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.