
Duronodic Grade 1 Overhead Concealed Adjustable Door Closer, 90Deg Swing Radius & Non-Hold Open Arm
Mfr # TC7243LP
Zoro # G321841679
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Finish
Duronodic
Length
3 in
Closer Type
Hold Open
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC7243LP
Zoro #
G321841679
UPC #
704780189183
Country of Origin
Korea, Republic of
Dimensions
Depth
12 in
Length
3 in
Width
3 in
Spring Size
4
Height
3 in
Details
Finish
Duronodic
Closer Type
Hold Open
Interior/Exterior
Interior/Exterior
Color
Duronodic
Item
Door Closer
Features
Adjustable Closing Speed
Holding Force (Lb.)
125 lb
Material
Cast Iron
Standards
ANSI Certified; BMHA Certified
Max. Door Opening
90°
Description
The Global Door Controls TC7243 closers own a compact design that offers an excellent "hidden" solution for those who prefer the visual advantages of a concealed door closer. This type of closers is Grade 1 certified. It has multiple spring tensions available to match any door size and weight. This model features a 90° swing radius with adjustable spring tension. Consistent closure speed is assured with its temperature-sensitive hydraulic fluid. Items are only available in Duronodic finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.