Duronodic Grade 1 Overhead Concealed Heavy-Duty Door Closer with 90° Swing Radius and Hold Open Arm
Mfr # TC7042LP
Zoro # G101861101
Key Features
Specifications
Product Information
- MFR #
- TC7042LP
- Zoro #
- G101861101
- UPC #
- 704780137443
- Country of Origin
- China
Dimensions
- Housing Depth
- 12 in
- Housing Height
- 3 in
- Housing Length
- 3 in
- Width
- 3 in
Details
- Item
- Door Closer
- Closer Mounting Style
- Top Mount
- Closer Type
- Hold Open
- Color
- Bronze
- Finish
- Duronodic
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior/Exterior
- Material
- Cast Iron
- Type
- Spring
- Door Handing
- Universal
- Location Type
- Commercial
- Max. Door Opening
- 90 Deg
- Standards
- ANSI Certified;BMHA Certified
- Features
- Adjustable Closing Speed
Description
The Global Door Controls TC7022 closers own a compact design that offers an excellent "hidden" solution for those who prefer the visual advantages of a concealed door closer. This type of closers is Grade 1 certified. It has multiple spring tensions available to match any door size and weight. This model features a 90° swing radius with adjustable spring tension. Consistent closure speed is assured with its temperature-sensitive hydraulic fluid. Items are only available in Duronodic finish. They carry a 5 Year mechanical warranty to be the guarantee for our clients.
- Overhead concealed closer with cast iron housing
- Adjustable latch & closing speeds
- Recommended for installation in aluminum door frame applications
- Center-pivoted for single and double acting doors
- Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- Made from cast iron housing, high tensile steel camshaft and pistons
- Mounting fits in an aluminum header or transom bar as small as 1-3/4 in. x 4 in.
- Fits with doors weighing 225 lbs. or more
- Includes two independent regulated valves for latch and closing speed adjustment
- Duronodic finish
- 90 degree back stop with hold open closer
- 5-year mechanical warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.