EDTBAR Series Aluminum Grade 1 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device

  • Mfr # TH1100EDTBARFAL

  • Zoro # G201860998


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Universal
Finish
Silver
Material
Hard Anodized Aluminum
Color
Silver
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH1100EDTBARFAL
Zoro #
G201860998
UPC #
704780179177
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.5 in
Width
36 in
Height
6 in

Details

Door Handing
Universal
Finish
Silver
Material
Hard Anodized Aluminum
Color
Silver
Function
Fire
Type
Exit Devices
Item
Exit Devices
Application
Commercial

Description

The Global Door Controls EDTBAR series fire rated "Touch Bar" style exit device is suitable for hollow metal or wood doors where there is no projection on the surface. Its' appropriate for commercial and industrial applications where heavy duty usage is anticipated. Moreover, it fist with doors up to 36 in. wide. It comes with a roller latch, strike plate, and mounting hardware. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 2 and ADA compliant exit devices. Item is available in Aluminum, Duronodic and Stainless Steel finishes.


  • •Rim surface exit device of extruded anodized aluminum
  • •Compatible with wood and hollow metal doors up to 36in. wide
  • •Meets the standards of Grade 2 and ANSI A156.3 - UL10C Fire Rated
  • •Suitable for hollow metal or wood doors
  • •Set up for dogging & includes dogging hex key (1⁄2 turn 5/32 in. hex key)
  • •Recommended installation for mounting height at 41 in. from finished floor to center line of push rail
  • •Made from anodized aluminum for more durability
  • •Comes non-handed / reversible
  • •Fasteners are furnished with sheet metal and machine screws
  • •Cylinder (not included): accepts key trim cylinders with flat tail piece
  • •Supplied with mounting hardware
  • •Comes with Stainless Steel spring latch: 3/4 in. throw - 5/8 in. deadlatch
  • •Easy to install
  • •Stile or head width should be 4-1/4 in. minimum
  • •Door thickness: 1-3/4 to 2 in.
  • •Door width: 36 in.
  • •Projection: 2-1/2 to 1-7/8 in. dogged
  • •Backset: 2-3/4 in.
  • •Strike: surface mounted for 5/8 in. stop with shim
  • •Aluminum finish
  • •UL listed R25621 fire rated for 3 hours
  • •ADA compliant
  • •1 Year mechanical and finish warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.