EDTBAR Series Duronodic Grade 2 Commercial 48 in. Fire Rated Rim Touch Bar Exit Device

  • Mfr # TH1100EDTBARDU48F

  • Zoro # G301861024


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Brown
Material
Aluminum
Color
Duronotic
Depth
2.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100EDTBARDU48F
Zoro #
G301861024
UPC #
704780185512
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.5 in
Height
2 in
Width
48 in

Details

Finish
Brown
Material
Aluminum
Color
Duronotic
Type
Exit Devices

Description

The Global Door Controls EDTBAR series fire rated "Touch Bar" style exit device is suitable for hollow metal or wood doors where there is no projection on the surface. Its' appropriate for commercial and industrial applications where heavy duty usage is anticipated. Moreover, it fist with doors up to 48 in. wide. It comes with a roller latch, strike plate, and mounting hardware. However, the exterior lever trim is sold separately. These series meet the performance standards of Grade 2 and ADA compliant exit devices. Item is available Duronodic finish.


  • •Rim surface exit device of extruded anodized aluminum
  • •Compatible with wood and hollow metal doors up to 48in. wide
  • •Meets the standards of Grade 2 and ANSI A156.3 - UL10C Fire Rated
  • •Suitable for hollow metal or wood doors
  • •Set up for dogging & includes dogging hex key (1⁄2 turn 5/32 in. hex key)
  • •Recommended installation for mounting height at 41 in. from finished floor to center line of push rail
  • •Made from anodized aluminum for more durability
  • •Comes non-handed / reversible
  • •Fasteners are furnished with sheet metal and machine screws
  • •Cylinder (not included): accepts key trim cylinders with flat tail piece
  • •Supplied with mounting hardware
  • •Comes with Stainless Steel spring latch: 3/4 in. throw - 5/8 in. deadlatch
  • •Easy to install
  • •Stile or head width should be 4-1/4 in. minimum
  • •Door thickness: 1-3/4 to 2 in.
  • •Door width: 48 in.
  • •Projection: 2-1/2 to 1-7/8 in. dogged
  • •Backset: 2-3/4 in.
  • •Strike: surface mounted for 5/8 in. stop with shim
  • •Duronodic finish
  • •UL listed R25621 fire rated for 3 hours
  • •ADA compliant
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.