
GLC Series Light-Duty Commercial/Residential Cylindrical Lever, Grade 3 Privacy in Brushed Chrome
Mfr # GLC-5140L-626
Zoro # G101861163
product price: $44.57
/eaKey Features
Location Type
Commercial;Residential
Lock Type
Locksets
Hand
Universal
Grade
ANSI Grade 3 (Good)
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLC-5140L-626
Zoro #
G101861163
UPC #
704780180104
Country of Origin
China
Dimensions
Bore Dia.
2-1/8 in
Width
6 in
Height
3.25 in
Details
Item
Privacy Levers
Location Type
Commercial;Residential
Lock Type
Locksets
Hand
Universal
Grade
ANSI Grade 3 (Good)
Finish
Chrome
Includes
Hardware;Installation Instructions
Material
Steel
Color
Brushed Chrome
Description
The Global Door Controls GLC Series Commercial Lever Lockset is ADA compliant and ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.
- •Locking lever for interior bed/bath doors where privacy is needed
- •ANSI A117.1 Grade 3 Certified for residential or commercial use
- •Easy installation with hardware included
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Backset measures 2-3/4 in.
- •2-1/8 in. bore hole that retrofits most cylindrical locksets
- •Durable corrosion resistant steel construction
- •Heavy duty spring loaded lever
- •Stainless steel latch projection of 1/2 in.
- •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •ADA compliant
- •Fits 161 Prep doors
- •Brushed chrome finish
- •Privacy function
- •Lifetime mechanical, 10 year finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.