
4.5 in. x 4.5 in. Commercial Full Mortise Square Corner Door Hinge with Fixed Pin - Pack of 3
Mfr # CPH4545BNRP-US19-3
Zoro # G121841879
product price:Â $30.04
/pk 3, $10.01/eaKey Features
Finish
Matte Black
Material
Stainless Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Pin Type
Fixed Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPH4545BNRP-US19-3
Zoro #
G121841879
UPC #
704780213437
Country of Origin
China
Dimensions
Width
4.5 in
Height
4.5 in
Depth
0.75 in
Length
4.5 in
Details
Finish
Matte Black
Material
Stainless Steel
Mounting
Mortise
Features
Half Moon Hole Pattern
Item
Door Hinge
Pin Type
Fixed Pin
Color
Black
Interior/Exterior
Interior or Exterior
Type
Standard
Includes
Mounting Hardware Included
Pin type
Fixed Pin
Application
Interior & Exterior
Description
The Global Door Controls commercial full mortise hinges are designed for durable, high-performance door applications. Featuring a steel non-removable pin for added security and long-lasting reliability, they ensure stable operation in demanding environments. A 5/32 in. radius option is available for storefront applications, providing a precise fit and clean installation. Ideal for general use on medium to heavy weight doors, they deliver consistent strength and smooth operation.
- Recommended for commercial interior and exterior applications
- Made from solid steel for enhance durability
- Square corner hinge with ball bearing and fixed pin
- Ideal for both interior and exterior door applications
- Suitable for heavy duty weight commercial door assemblies
- Designed for full mortise installation with a flush, clean door fit
- Durable steel construction for reliable and consistent performance
- Ball bearing design with non-removable pin for added security
- Thickness: 0.180 in or 4.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.