Heavy Duty Commercial ADA Grade 1 Door Closer with Cush-N-Stop Arm in Duronodic - Sizes 1-6

  • Mfr # TC4300CNS-DU

  • Zoro # G901860885


product price:  $169.70
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Finish
Duronodic
Housing Depth
3.5 in
Housing Height
2.25 in
Housing Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC4300CNS-DU
Zoro #
G901860885
UPC #
704780185246
Country of Origin
China

Dimensions

Housing Depth
3.5 in
Housing Height
2.25 in
Housing Length
12.25 in
Width
12.25 in

Details

Color
Bronze
Finish
Duronodic
Material
Cast Iron
Location Type
Commercial
Door Handing
Universal
Type
Spring
Closer Mounting Style
Top Mount
Closer Type
Non-Hold Open
Item
Door Closer
Interior/Exterior
Interior/Exterior
Features
Adjustable Closing Speed
Standards
ADA Compliant;ANSI Certified;BMHA Certified;UL Listed

Description

The Global Door Controls TC4300 series heavy duty door closers are Grade 1 certified. This series is also fully compliant with opening force requirements for ADA standards. It has a wide collection of options and installation accessories to accommodate the requirements specified in any industrial or institutional application. This closer is recommended for use on all glass and aluminum store front doors. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Heavy-duty, cast iron construction with adjustable spring tension
  • •Adjustable control sweep, latch closing and backcheck speeds
  • •Meets the performance standards of Grade 1, ANSI BHMA A156.4
  • •Recommended for institutional and other high traffic demanding applications
  • •Cast iron body with hardened steel rack & pinion
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Supplied with both wood and machine screws
  • •Fits with doors weighing up to 300 lbs.
  • •Tri-packed - regular pull side, top jamb, parallel arm
  • •Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
  • •Adjustable backcheck speed
  • •Includes a cover and cush-n-stop arm
  • •Duronodic finish
  • •CTC Hole Pattern: 2-1/4 in. x 3-1/1 in.
  • •UL listed R7483

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.