Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Night Latch Handleset in Duronodic

  • Mfr # TH1100-NLEDDU

  • Zoro # G721841743


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Function
Exit Only
Width
1 in
Material
Aluminum
Door Handing
No Handing
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-NLEDDU
Zoro #
G721841743
UPC #
704780207030
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Height
13.25 in

Details

Function
Exit Only
Material
Aluminum
Door Handing
No Handing
Item
Exit Devices
Color
Bronze
Finish
Duronodic

Description

The Global Door Controls TH1100-NLED is a commercial-grade night latch handleset designed for use with exit devices on exterior doors. It allows for keyed entry without locking the latch, making it ideal for controlled access in high-traffic environments. Finished in Duronodic, it delivers both security and a professional appearance for commercial buildings.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.