
Residential Hold Open Mini Door Closer in Aluminum
Mfr # TC901-HO-AL
Zoro # G421841722
product price:Â $65.15
/eaKey Features
Length
9.5 in
Color
Aluminum
Height
2 in
Width
9.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC901-HO-AL
Zoro #
G421841722
UPC #
704780212805
Country of Origin
Taiwan, Province of China
Dimensions
Length
9.5 in
Height
2 in
Width
9.5 in
Depth
1.25 in
Details
Color
Aluminum
Material
Metal
Item
Door Closer
Finish
Aluminum
Description
The Global Door Controls TC901 are considered as mini door closers. This series has a low profile but it's highly recommended for residential applications, especially on wood or metal doors. Items comes in several finishes : Aluminum, Gold, Brown, Black and White. The spring tension comes in size 3. No special tools are required for installation.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.