
Residential Hold Open Mini Door Closer in Black
Mfr # TC901-HO-BK
Zoro # G701861198
product price: $65.15
/eaKey Features
Color
Black
Housing Depth
1.25 in
Housing Height
2 in
Material
Metal
Location Type
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC901-HO-BK
Zoro #
G701861198
UPC #
704780185383
Country of Origin
China
Dimensions
Housing Depth
1.25 in
Housing Height
2 in
Width
9.5 in
Details
Color
Black
Finish
Black
Material
Metal
Location Type
Residential
Type
Door Closer
Description
The Global Door Controls TC901 are considered as mini door closers. This series has a low profile but it's highly recommended for residential applications, especially on wood or metal doors. Items comes in three finishes : Brown, Black and White. The spring tension comes in size 3. No special tools are required for installation.
- •Low profile, residential mini door closer
- •Used for wood or metal doors
- •Compatible with doors up to 150 lbs. and 36" wide
- •Recommended for wood or metal doors
- •Reversible for left or right hand doors
- •Applicable for out swinging/in swinging doors
- •For doors weighing up to 150 lbs. / 36 in. wide
- •Size 3 for spring tension
- •Black finish
- •Hold open closer
- •Easy to install, no special tools required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.