
Residential Hold Open Mini Door Closer in Brown
Mfr # TC901-HO-BR
Zoro # G701860986
product price: $65.15
/eaKey Features
Color
Brown
Housing Depth
1.25 in
Housing Height
2 in
Material
Metal
Door Handing
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC901-HO-BR
Zoro #
G701860986
UPC #
704780137771
Country of Origin
Taiwan, Province of China
Dimensions
Housing Depth
1.25 in
Housing Height
2 in
Width
9.5 in
Details
Color
Brown
Finish
Browns / Tans
Material
Metal
Door Handing
Universal
Type
Door Closer
Location Type
Commercial
Description
The Global Door Controls TC901 are considered as mini door closers. This series has a low profile but it's highly recommended for residential applications, especially on wood or metal doors. Items comes in three finishes : Brown, Black and White. The spring tension comes in size 3. No special tools are required for installation.
- •Low profile, residential mini door closer
- •Used for wood or metal doors
- •Compatible with doors up to 150 lbs. and 36" wide
- •Recommended for wood or metal doors
- •Reversible for left or right hand doors
- •Applicable for out swinging/in swinging doors
- •For doors weighing up to 150 lbs. / 36 in. wide
- •Size 3 for spring tension
- •Brown finish
- •Hold open closer
- •Easy to install, no special tools required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.