Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
Slimline Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Duronodic-Sizes 1-6
- Mfr # TC4361HOACNS-DU
- Zoro # G301861215
product price:Â
$
153.70
/ea
Free Shipping & Returns
Key Features
Closer Type
Hold Open
Color
Bronze
Finish
Duronodic
Housing Depth
1.75 in
Housing Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4361HOACNS-DU
- Zoro #
- G301861215
- UPC #
- 704780185321
- Country of Origin
- China
- Item
- Door Closer
- Closer Mounting Style
- Portable
- Closer Type
- Hold Open
- Color
- Bronze
- Finish
- Duronodic
- Interior/Exterior
- Interior/Exterior
- Material
- Aluminum
- Door Handing
- Universal
- Type
- Spring
- Location Type
- Commercial
- Features
- Adjustable Closing Speed
- Standards
- ADA Compliant;ANSI Certified;BMHA Certified;UL Listed
- Max. Door Opening
- 105 Deg
Dimensions
- Housing Depth
- 1.75 in
- Housing Height
- 2.25 in
- Housing Length
- 12.25 in
- Width
- 12.25 in
Description
The Global Door Controls TC4361 have a full selection of accessories to meet the conditions of any requested type of use. Items are perfect for commercial high traffic demanding applications. They're fully compliant with opening force requirements for Grade 1 and ADA standards. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. This series carries a 5 Year mechanical warranty to be the guarantee for our clients.
- Heavy-duty aluminum construction with adjustable spring tension
- Adjustable control sweep, latch closing and backcheck speeds
- Recommended for use on heavy duty commercial, architectural and institutional applications
- Ideal for new constructions and renovations
- Made from aluminum alloy body
- Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- Supplied with both wood and machine screws
- Fits with doors weighing up to 300 lbs.
- Tri-packed - regular, top jamb, parallel arm mount
- Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
- Adjustable backcheck speed
- Includes a slimline cover and hold open cush-n-stop arm
- Duronodic finish
- CTC Hole Pattern: 7-1/2 in. x 1 in.
- UL listed R7483
- ADA compliant
- 5-year mechanical warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.