Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6

  • Mfr # TC4361-AL

  • Zoro # G801860848


product price:  $144.95
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Mount
Closer Type
Non-Hold Open
Color
Silver
Finish
Aluminum
Hand Orientation
Non-Handed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC4361-AL
Zoro #
G801860848
UPC #
704780179146
Country of Origin
China

Dimensions

Housing Depth
1.75 in
Housing Height
2.25 in
Housing Length
12.25 in
Width
12.25 in

Details

Item
Door Closer
Closer Mounting Style
Top Mount
Closer Type
Non-Hold Open
Color
Silver
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior/Exterior
Material
Aluminum
Type
Spring
Location Type
Commercial
Door Handing
Universal
Features
Adjustable Closing Speed
Standards
ADA Compliant;ANSI Certified;BMHA Certified;UL Listed

Description

The Global Door Controls TC4361 have a full selection of accessories to meet the conditions of any requested type of use. Items are perfect for commercial high traffic demanding applications. They're fully compliant with opening force requirements for Grade 1 and ADA standards. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. This series carries a 5 Year mechanical warranty to be the guarantee for our clients.


  • Heavy-duty aluminum construction with adjustable spring tension
  • Adjustable control sweep, latch closing and backcheck speeds
  • Recommended for use on heavy duty commercial, architectural and institutional applications
  • Ideal for new constructions and renovations
  • Made from aluminum alloy body
  • Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • Supplied with both wood and machine screws
  • Fits with doors weighing up to 258 lbs.
  • Tri-packed - regular, top jamb, parallel arm mount
  • Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
  • Adjustable backcheck speed
  • Includes a slimline cover
  • Aluminum finish
  • CTC Hole Pattern: 7-1/2 in. x 1 in.
  • UL listed R7483 for "A" label fire doors
  • ADA compliant
  • 5-year mechanical warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.