YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum

  • Mfr # TH1300-RH-AL

  • Zoro # G301861086


product price:  $34.56
/ea

Key Features

Door Hinge Type
Accessory
Material
Steel
Finish
silver
Frame Leaf Width
2.5 in
Frame Leaf Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1300-RH-AL
Zoro #
G301861086
UPC #
704780179528
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Width
2.5 in
Frame Leaf Height
3 in
Door Leaf Width
2.5 in
Door Leaf Height
3 in

Details

Door Hinge Type
Accessory
Material
Steel
Finish
silver
Mounting
Surface Mount
Item
Door Hinge

Description

This model of the Global Door Controls YKK Style right offset pivot comes in an aluminum finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.