Shop All Bench and Floor Scales
Global Equipment
Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability
Mfr # EHC-W
Zoro # G702579450
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # EHC-W
- Zoro # G702579450
- UPC # 707022367530
- Country of Origin China
- Category Bench and Floor Scales
Description
WITH A MINIMUM READABILITY OF 0.002 LBS. AND 0.001 KG, THIS SCALE IS CAPABLE OF COUNTING THE SMALLEST OF PORTIONS IN BOTH POUNDS AND KILOGRAMS. LARGE NUMERICAL LCD DISPLAY IS EASY-TO-READ FOR QUICK IDENTIFICATION. UNIT IS POWERED BY A 12 VDC 500MA ADAPTER OR A 6V 4AH LEAD-ACID RECHARGEABLE BATTERY THAT LASTS UP TO 28 HOURS. REINFORCED ABS PLASTIC HOUSING CONSTRUCTION AND IMPACT RESISTANT STAINLESS STEEL PROVIDES LASTING DURABILITY. COUNTING SCALE PAN PLATFORM SIZE IS 11-7/16" X 8-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 12", Kraft, 10/Bundle (493U39)
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- DORAN Digital Platform Bench Scale with Remote Indicator 1000 lb. Capacity (MVP51000)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- Global Equipment Shipping & Packing Scales