Shop All Hand Dryers
Global Equipment
High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V
Mfr # ThinDry KW-1019
Zoro # G502695947
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # ThinDry KW-1019
- Zoro # G502695947
- UPC # 707022468138
- Country of Origin China
- Category Hand Dryers
Description
STANDOUT FEATURES: ✓ HIGH VELOCITY POWERED DRYING MACHINE. ✓ TOUCHLESS ACTIVATION. ✓ CONVENIENT HANDS-UNDER DRYING STYLE. A HAND DRYER THAT KEEPS HANDS AWAY FROM CONTACT AS THEY QUICKLY DRY THEM WITHIN 12 SECONDS. THAT BEING SAID, THE GEC AUTOMATIC HAND DRYER IS YOUR SOLUTION TO WASHROOMS AND BATHROOMS THAT NEED A TOUCHLESS ACTIVATED AND CONVENIENT HAND DRYER. THIS HAND DRYER IS IDEAL FOR COMMUNAL LAVATORIES FOR BOTH COMMERCIAL AND INDUSTRIAL INDUSTRIES, INCLUDING SCHOOLS, FITNESS CENTERS, AND OTHER FACILITIES WITH COMMUNAL LAVATORIES. IT'S ALSO HANDS-FREE ACTIVATED, MEANING NO DIRECT CONTACT IS NEEDED TO RELEASE THE AIR. TRADITIONAL STAINLESS STEEL COVER COMPLIMENTS ANY INDUSTRIAL OR COMMERCIAL BATHROOM SETTING. THIS UNIT IS ADA COMPLIANT. IMPRESSIVE 429 CFM. DECIBEL LEVEL IS 75. BRUSHED STAINLESS STEEL FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Regal R1010A Regal 1 1/2 Flange Kit (3308080)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3308)
- ZORO SELECT 1/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA22)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- WORLD DRYER Hand Dryer (EXT7)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- XLERATOR Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-208-277V)
- SANIFLOW AUTOMATIC HAND DRYER - BRIGHT CHROMED (E88AC-UL)
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-ECO-1.1N-208-277V)
- Global Equipment Hand Dryers